1 x 6-11/16 in. MIPT x FIPT Alarm with Reverse Tee and Ball Valve
COLLECTanDRAIN® 1 x 6-11/16 in. MIPT x FIPT Alarm with Reverse Tee and Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reversible water collection tee
- Can be wired to fire panel
- Water detector alarm w/ visual & audible alarms
Specifications
- Application:
- Sprinkler Systems
- Battery Size:
- 9V
- Coating:
- Galvanized
- Collection:
- COLLECTanDRAIN®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 8-1/2 in
- Length:
- 6-11/16 in
- Product Type:
- Alarm
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 3-3/4 in