2 x 10 in. Grooved Carbon Steel Pipe Assembly
Corrinsite™ Model 7700 2 x 10 in. Grooved Carbon Steel Pipe Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Horizontal or vertical installation
- Easy to install
- Maintenance free
- Easy-to-read visual notification
- New construction or retro-fit
- No power required
Specifications
- Application:
- Commercial
- Coating:
- Powder Coated
- Collection:
- Corrinsite™ Model 7700
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 5-3/16 in
- Length:
- 10 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure - High:
- 300
- Product Type:
- Pipe Assembly
- Schedule Class:
- 40
- Temperature Range:
- -40 to 200 Deg F
- Thickness:
- 0.040 in
- UL Listed:
- No