1 in. MIPT x FIPT Bronze Water Collection Assemblies

AGF Manufacturing

PurgeNVent™ 1 in. MIPT x FIPT Bronze Water Collection Assemblies

Brand image
AGF Manufacturing

PurgeNVent™ 1 in. MIPT x FIPT Bronze Water Collection Assemblies

  • Part #AGF7920AI
  • Item #7655194
  • Manufacturer Part #7920AI
4.4 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Naturally aspirating
  • Visual & Audible alarms
  • Optional audible alarm for PURGEnVENT Automatic Air Vent
  • Union Connection
  • Easy to install
  • Fits M7900AAV, M7930ECA & M7950ILV
  • Fire Panel or BMS notification
  • Battery powered, wired or plug-in options

Specifications

Application:
Wet Fire Sprinkler Systems
Brand Model Compatibility:
M7900AAV and M7950ILV Automatic Air Venting Valves
Collection:
PurgeNVent™
Depth:
9 in
End Connection 1:
MIPT
End Connection 2:
FIPT
End Connections:
MIPT x FIPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
8 in
Length:
9-1/8 in
Material:
Bronze
Product Type:
Collection Assembly
UL Listed:
No