AGF Manufacturing
TESTanDRAIN® 1 in. NPT Bronze Test and Drain Sprinkler Valve with 3/8 in. Orifice
Part #AGF406A0G | Item #7660321 | Manufacturer Part #406A-0
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- Made in the USA
- Integral tamper resistant sight glasses
- UL and ULC listed (EX4019) & FM approved
Documents
Specifications
Collection: TESTanDRAIN®
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: Yes
Handle Material: Steel
Height: 4-1/4 in
K-Factor: 2.8
Length: 8-3/4 in
Maximum Pressure: 175 psi
Number of Handles: Single Handle
Origin: Domestic
Pressure Class: 300#
Recommended Valve Application: Commercial, Fire Sprinkler, Residential
Size: 3/8 in
UL Listed: Yes
Valve Body Material: Bronze
Valve Body Style: Threaded
Valve Operator: Lever Handle
Valve Seat Material: Impregnated Teflon®
Valve Size: 1 in
Valve Type: Sprinkler Valve
Width: 3-1/2 in