1 in. NPT Bronze Test and Drain Sprinkler Valve with 7/16 in. Orifice
TESTanDRAIN® 1 in. NPT Bronze Test and Drain Sprinkler Valve with 7/16 in. Orifice
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- Integral tamper resistant sight glasses
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- UL and ULC listed (EX4019) & FM approved
Specifications
- Collection:
- TESTanDRAIN®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- Height:
- 2-7/8 in
- K-Factor:
- 4.2
- Length:
- 5-1/16 in
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure Class:
- 300#
- Recommended Valve Application:
- Commercial, Residential, Fire Sprinkler
- Size:
- 7/16 in
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Impregnated Teflon®
- Valve Size:
- 1 in
- Valve Type:
- Sprinkler Valve