1/2 in. Drip Irrigation Compressing Adapter
1/2 in. Drip Irrigation Compressing Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Material:
- Plastic
- UL Listed:
- No