72W 5-Blade Ceiling Fan with 52 in. Blade Span in Oil Rubbed Bronze
Bella™ 72W 5-Blade Ceiling Fan with 52 in. Blade Span in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.6
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5614 ft3/min
- Ceiling Fan Blade Finish:
- Dark Mahogany/Walnut
- Collection:
- Bella™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Number of Blades:
- 5
- UL Listed:
- No
- Watts:
- 72 W