5-Blade Ceiling Fan with 52 in. Blade Span in Oil Rubbed Bronze
Carrera Veranda 5-Blade Ceiling Fan with 52 in. Blade Span in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Carrera Veranda
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 14 in
- Indoor Outdoor:
- Indoor/Outdoor
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 73 W