42 in. 5-Blade Ceiling Fan in Gloss White
Pro Series ll 42 in. 5-Blade Ceiling Fan in Gloss White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CFM:
- 3834 ft3/min
- Ceiling Fan Blade Finish:
- White/Bleached Oak
- Collection:
- Pro Series ll
- Color Finish Category:
- Whites
- Color Finish Name:
- Appliance White
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 45 W