1.5 - 2 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized
HE Series 1.5 - 2 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High efficiency lanced fin design
- R-22, R-410A, AC & heat pump compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Copper refrigerant connections for easy brazing on both copper and aluminum slab models
- Piston options include externally accessible body for easy piston change out and/or TXV installation
- UV resistant drain pans are molded of high temperature (450° F) engineered polymer
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air
- All coils have durable packaging with bar coded labels on the box
- Short cabinet with easy access
- Optional painted or embossed galvanized steel cabinets
Specifications
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 800 ft3/min
- Case Included:
- Yes
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- HE Series
- Configuration:
- Multi
- Depth:
- 21 in
- ETL Listed:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Cabinet Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum, Copper, Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 2 Ton
- UL Listed:
- Yes
- Weight:
- 37 lb
- Width:
- 17-1/2 in