10 in. x 10 in. x 8 in. 26 ga Galvanized Steel Splitter Wye
10 in. x 10 in. x 8 in. 26 ga Galvanized Steel Splitter Wye
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 10 in
- Diameter - Inside 3:
- 8 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round