Air-King
14 in. 3-Blade Pivoting Floor Portable Fan
Part #A9214 | Item #7064780 | Manufacturer Part #9214
Blade Span:
14 inProduct Details
- Blade, Guard, and Mounts are powder coated steel
- Split capacitor motor is permanently lubricated for little to no maintenance
- Pivoting action allows fan to be easily directed to needed area
- Black, 8 ft, 3 conductor, S type cord with fused plug
- Rear mounted rotary controls
- OSHA Compliant
- Meets the made in America requirements of ARRA
Documents
Specifications
AMP: 0.58
Application: Commercial
Automatic Shut-Off: No
Blade Span: 14 in
Blower Type: Direct Drive
CFM: 1650
Cable Length ft : 8 ft
Cable or Wire Type: SJT
Coating: Powder Coated
Color Finish: Black
Color Finish Category: Blacks
Cord Length: 8 ft
Decibel Rating dB : 58 dB
Depth: 9 in
ETL Listed: Yes
Energy Star Compliant: No
Fan Speeds: 3
Handle Material: Metal
Height: 18 in
Horsepower: 1/20 hp
Indoor Outdoor: Indoor
Length: 18-7/10 in
Max CFM: 1650
Motor Enclosure: Totally Enclosed
Origin: Domestic
Phase: Single Phase
Power Source: Electric
RPM: 1498
Time Delay: No
Type: Air Circulator Fan
Volts: 120V
Watts: 63
Weight: 13-3/5
Width: 9 in