20 in. 3-Blade Window Portable Fan

Part #A9166F  |  Item #7100012  |  Manufacturer Part #9166F

$171.93 EACH

Blade Span:

20 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Blade Span: 20 in

Cord Length: 7 ft

ETL Listed: Yes

Installation Type: Window Mount

Phase: Single Phase

Product Type: Fan

RPM: 1600

Type: A9166F