• Cart

DESCRIPTION

  • 200 CFM at 1.2 sones
  • 200 CFM exhaust reduces moisture to prevent mildew in large to light commercial bathrooms
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • ENERGY STAR certified for energy efficient operation
  • Easily installs using the included adjustable hanging brackets
  • For bathrooms up to 200 sq. ft.
  • Low profile white grill almost disappears into the ceiling
  • Quiet motor operates at just 1.2 sones
  • UL listed for use above the shower

Air-King 200 cfm Exhaust Fan

AAK200LS

CFM:

200

SPECIFICATIONS

AMP
0.7
CEC Compliant
For Sale in CA
CFM
200
Color Finish
White
Color Finish Category
Whites
Depth
14-3/8 in
Diameter
6 in
Duct Size
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-7/8 in
Installation Type
Ceiling Mount
Interior Light
No
Length
14-3/8 in
Material
Plastic, Steel
Material Type
Polymer
Maximum Airflow
200
Origin
Domestic
Product Type
Fan
RPM
932
Sones
1.2
UL Listed
Yes
Volts
120V
Watts
57
Width
14-3/8 in

Print

$185.86
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment