5-Blade Pedestal Portable Fan in White

Part #A9119  |  Item #344459  |  Manufacturer Part #9119

$58.07 EACH

Color/Finish: Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Metal front grill with impact resistant plastic rear grill
  • Chemical resistant polypropylene blade
  • White, 6 ft, 3 conductor, SPT type cord
  • 90° oscillation or can be locked in non-oscillating position
  • Rear mounted rotary controls
  • Motor is permanently lubricated for little to no maintenance
  • Adjustable height from 37 in to 53.75 in
  • Head tilting adjustments from 30 degrees up to 15 degrees down
  • OSHA Compliant

Specifications

AMP: 0.85

Application: Commercial

Automatic Shut-Off: No

Base Diameter: 20-3/4 in

Base Size: 20-3/4

Blade Span: 18 in

Blower Type: Direct Drive

CFM: 1950

Cable Length ft : 6 ft

Cable or Wire Type: SPT-1

Color Finish: Grey

Color Finish Category: Greys

Cord Length: 6 ft

Depth: 20-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Height: 54-1/2 in

Horsepower: 1/20 hp

Indoor Outdoor: Indoor

Installation Type: Pedestal

Length: 20-3/4 in

Material: Powder Coated Steel

Max CFM: 1950

Motor Enclosure: Open

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Air Circulator Fan

RPM: 1100

Time Delay: No

Type: Air Circulator Fan

UL Listed: Yes

Volts: 120V

Watts: 114

Weight: 16-1/2

Width: 20-3/4 in