DESCRIPTION

  • 90 CFM at 2.5 sones
  • 90 CFM exhaust reduces moisture to prevent mildew in average to larger sized bathrooms
  • Can be used to comply with ASHRAE 62.2 standards
  • For bathrooms up to 90 sq. ft.
  • Low profile white grill almost disappears into the ceiling
  • Lowest cost ENERGY STAR certified exhaust fan on the market today
  • Plastic housing won't rust or corrode over time
  • Snap-In mounting system with included mounting bracket
  • UL listed for use above the shower

Air-King 50 cfm Ceiling Exhaust Fan

ABFQ50

CFM:

50

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Depth
10 in
Diameter
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
4-3/4 in
Installation Type
Ceiling Mount
Length
10 in
Material
Plastic
Material Type
Polymer
Sones
0.6
UL Listed
Yes
Volts
120V
Watts
17.4
Width
10 in

$49.42
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment