6 in. Backdraft Damper
6 in. Backdraft Damper
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Metal
- Type:
- Backdraft Damper
- UL Listed:
- No