DESCRIPTION

  • 130 CFM at less than 0.3 sones
  • 130 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • Almost silent motor operates at less than 0.3 sones
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24 and CalGreen
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • Easily installs using the included adjustable hanging brackets
  • For bathrooms up to 130 sq. ft.
  • Integrated humidistat senses the humidity level of the room and turns the fan on
  • Uses one 8-watt LED lamp INCLUDED and one 4-watt bulb for nighttime lighting
  • White grill matches any décor

Air King America Inc 120 CFM Bathroom Exhaust Fan in White

AEL130SH

Manufacturer Part #: EL130SH

CFM:

120

SPECIFICATIONS

AMP
0.7
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
120
Color Finish
White
Depth
17 in
Dimmable
No
Duct Shape
Round
Duct Size
6 in
Ducted or Ductless
Ducted
ETL Listed
Yes
Energy Star Compliant
Yes
Gauge
23
Green
Energy Star, Yes
Height
9-7/8 in
Installation Type
Ceiling Mount
Length
17 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
Twin Tube
Material
Galvanized Steel, Plastic
Material Type
Polymer
RPM
783
Sones
0.6
UL Listed
Suitable for Damp Locations
Volts
115/120V
Watts
37
Weight
13.7
Width
15-7/8 in

Print