70 CFM Bathroom Exhaust Fan in Oil Rubbed Bronze
70 CFM Bathroom Exhaust Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moonstone glass light lens disperses light throughout the room
- Easily installs using the included adjustable hanging brackets
- Decorative oil rubbed bronze finish
- For bathrooms up to 70 sq. ft.
- 70 CFM at 2.5 sones
- Life time lubrication thermally protected motor
- 70 CFM exhaust reduces moisture to prevent mildew in small to average sized bathrooms
- Can be used to comply with ASHRAE 62.2 standards
- Uses two 60-watt maximum bulbs
Specifications
- AMP:
- 1.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7-5/8 in
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 8 in