70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- Durable 23 gauge galvanized steel housing provides years of worry free operation
- Easily installs using the included adjustable hanging brackets
- White grill matches any décor
- Uses one 100-watt maximum incandescent bulb (bulb not included)
- 70 CFM at 5.0 sones
- For bathrooms up to 70 sq. ft.
- 70 CFM exhaust reduces moisture to prevent mildew in small to average sized bathrooms
- Self regulating ceramic heater provides up to 1,350 watt of supplemental warmth
- Heat, Light and Vent functions can all be wired to operate independently
Specifications
- AMP:
- 11.2
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Coating:
- Galvanized
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 5
- Type:
- AAKL
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 54 W
- Width:
- 9-7/8 in