80 CFM Bathroom Exhaust Fan in White
80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable 23 gauge galvanized steel housing provides years of worry free operation
- Almost silent motor operates at just 0.3 sones
- Low profile white grill almost disappears into the ceiling
- 30 or 80 CFM at less than 0.3 sones
- Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
- Dual speed 30 and 80 CFM exhaust provides continuous ventilation then a high speed when the room is in use.
- Integrated motion sensor detect movement in the room and turns the fan to high speed
- Easily installs using the included adjustable hanging brackets
- ENERGY STAR certified for energy efficient operation
- For bathrooms up to 80 sq. ft.
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 9-7/8 in
- Installation Type:
- Ceiling Mount
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 0.3
- UL Listed:
- No
- Volts:
- 115/120V
- Watts:
- 37 W
- Width:
- 14-1/4 in