Air-King
Hassock & Office 6 in. 2-speed Polypropylene Table Fan in White
Part #A9146 | Item #6221464 | Manufacturer Part #9146
Product Details
- Zinc plated steel front grill with impact resistant plastic rear grill
- Chemical resistant polypropylene blade
- White, 6 ft, 3 conductor, SPT type cord
- Integrated storage slot
- Rear mounted rotary controls
- Compact size
- OSHA Compliant
Documents
Specifications
AMP: 0.19
Application: Commercial
Blade Span: 6 in
Blower Type: Direct Drive
CFM: 190
Cable or Wire Type: SPT-1
Collection: Hassock & Office
Color Finish: White
Color Finish Category: Whites
Depth: 7-3/4 in
Dimmable: No
ETL Listed: Yes
Fan Speeds: 2
Height: 9-3/8 in
Indoor Outdoor: Indoor
Length: 6-1/8 in
Material: [Steel, Plastic]
Material Type: Polypropylene
Motor Enclosure: Open
Number Of Blades: 3
Power Source: Electric
Time Delay: No
Type: A9146
UL Listed: Yes
Volts: 120V
Watts: 12
Width: 7-3/4 in