DESCRIPTION

Air-King RS Series 2 ft. x 3-1/4 x 10 in. Ducting Section for Under Cabinet Ranged Hood

ARSD2410

Manufacturer Part #: RSD24-10

Width:

10 in

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
No
Collection
RS Series
GSA Approved
No
Height
3-1/4 in
Type
Ducting Section
UL Listed
No
Width
10 in

Print