11-3/10 x 3/4 in. Line Set Cover System Plastic in Black

You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 11-3/10 x 3/4 in. Line Set Cover System Plastic in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 11-3/10 x 3/4 in. Line Set Cover System Plastic in Black

  • Fast #
  • Part #ATSS675W72CB
  • Item #4599147
  • Manufacturer Part #TSS675W-72CB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
E-Flexguard™
Color Finish Name:
Black
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
7 in
Length:
11-3/10 in
Material:
Plastic
Material Type:
PVC
Width:
9-4/5 in