1/2 in. x 6 ft. Plastic Pipe Insulation
E-Flexguard™ 1/2 in. x 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in the USA
- Outdoor UV/weather grade resistant construction
- Meets mandatory building codes, energy, residential, mechanical, and green codes
- Meets ASTM E-96 water/vapor permeability
- Protector and class II vapor retarder (all-in-one)
- Meets ASTM G153 weatherization and UV
- Removable/reusable for maintenance
- Self-gripping, dual-bonded hook & loop fastening system
Documents
Specifications
- ASTM:
- ASTM E-96, ASTM G-153
- Collection:
- E-Flexguard™
- Diameter - Inside 1:
- 1/2 in
- Fits Pipe Size:
- 1/2 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Pipe Insulation
- Thickness:
- 1/2 in
- UL Listed:
- Yes