10 in. Round Opposed Blade Damper
10 in. Round Opposed Blade Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 10 in
- Material:
- Aluminum Alloy
- Product Type:
- Round Opposed Blade Damper
- UL Listed:
- No
- Vent Duct Shape:
- Round