10 x 8 in. Opposed Blade Damper
10 x 8 in. Opposed Blade Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 10 in
- Material:
- Aluminum Alloy
- Product Type:
- Opposed Blade Damper
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in