14 x 13-1/2 in. 7-Slot Air Diffuser in White
14 x 13-1/2 in. 7-Slot Air Diffuser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 14 in
- Material:
- Extruded Aluminum
- Vent Duct Shape:
- Rectangular
- Width:
- 13-1/2 in