28 x 6 in. Ceiling & Sidewall Register in White Extruded Aluminum
28 x 6 in. Ceiling & Sidewall Register in White Extruded Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 28 in
- Material:
- Extruded Aluminum
- Width:
- 6 in