60 x 4-3/4 in. 2-Slot Air Diffuser in White

You last purchased this on
 
Airguide Mfg

60 x 4-3/4 in. 2-Slot Air Diffuser in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Airguide Mfg

60 x 4-3/4 in. 2-Slot Air Diffuser in White

  • Fast #
  • Part #AASDI602SL1WH
  • Item #7523264
  • Manufacturer Part #ASDI-48-2SL-1IN-WHIT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
60 in
Material:
Extruded Aluminum
Vent Duct Shape:
Rectangular
Width:
4-3/4 in