1250ml Lotion Hand Soap
Nexa™ Clean & Smooth® 1250ml Lotion Hand Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mild formula moisturizes hands, features a pleasant light, honey-almond scent.
- This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity
- Liquid, lotion hand soap that provides rich, moisturizing lather to remove stubborn dirt while leaving hands fresh and soft
- Ready-to-Use Liquid
- For use in Nexa dispensers
- Excellent choice for front-of-house guest restrooms
Specifications
- Application:
- Hand Cleaning
- Collection:
- Nexa™ Clean & Smooth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Sweet
- Size:
- 1250 mL
- UL Listed:
- No