3-3/4 in. Bore
3-3/4 in. Bore
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grooved pulley
- Includes hollow head set screws and keyset
Documents
Specifications
- Diameter:
- 3-1/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- UL Listed:
- No
- Width:
- 4 in