2-1/2 x 1/2 in. Variable Pitch Pulley

You last purchased this on
 
AirMARS

400 Series 2-1/2 x 1/2 in. Variable Pitch Pulley

This product requires certification to purchase.
Brand image
You last purchased this on
 
AirMARS

400 Series 2-1/2 x 1/2 in. Variable Pitch Pulley

  • Fast #
  • Part #MAR40829
  • Item #3927496
  • Manufacturer Part #40829
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hollow head set screws and keyset
  • Grooved pulley
  • Requires Certification

Documents


Specifications

Blower Type:
Belt Drive
CSA Certified:
CSA 03561
Collection:
400 Series
Diameter:
2-1/2 in
Length:
1/2 in
Material:
Cast Iron
Pulley Type:
Blower Pulley
Sheave Type:
Variable Pitch Sheave