17 SEER 3 Ton Two Stage R-410A Commercial Heat Pump Condenser
17 SEER 3 Ton Two Stage R-410A Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 3158 ft3/min
- Coil Type:
- Condenser
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.5
- Height:
- 40-3/8 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 40
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 17
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 261 lb
- Width:
- 35 in