3.5 Ton - Vertical - Steel and Plastic - Cased - Coil - Galvanized
EVD4X 3.5 Ton - Vertical - Steel and Plastic - Cased - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cased V coil design for efficient heat transfer in a compact size
- Efficiency-optimizing thermostatic expansion valve metering device
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Thermostatic Expansion Valve (TXV)
- Corrosion-resistant drain pan is designed in a Polybutylene Terephthalate (PBT) material that offers unsurpassed pan strength
- 10-year parts limited warranty
- Fully insulated cabinet
- Corrosion-resistant all-aluminum coil
- Non-ozone-depleting R-410A refrigerant, capacity: 1.5 - 5 tons
- Vertical upflow/downflow design
Specifications
- CFM:
- 1750 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- EVD4X
- Color Finish Name:
- Taupe
- Configuration:
- Vertical
- Depth:
- 20-5/8 in
- Height:
- 21 in
- Installation Type:
- Vertical Mount
- Length:
- 23-1/2 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Plastic, Steel
- Origin:
- Global
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 34 lb
- Width:
- 24 in