18 x 22 in. Plastic Sump Basin
18 x 22 in. Plastic Sump Basin
Frequently Purchased Together
Product Details
- The Poly Pro series 18" × 22" injection molded, high density polyethylene sump basin offers a true 22 gallon capacity coupled with the ability to accept a wide variety of fittings and steel or structural foam covers, makes this the perfect basin for your installation
Documents
Specifications
- Depth:
- 22 in
- Diameter:
- 18 in
- Height:
- 22 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Sump Basin
- Wall Thickness:
- 0.188 in
- Weight:
- 8 lb