38-3/4 x 39 x 78-3/4 in. Alcove Shower Unit in White
38-3/4 x 39 x 78-3/4 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ADA-ANSI
- Grab Bars & Seats Available
- One-Piece Unit
- Textured bottom
- Outward facing return flanges
- Center drain
- One horizontal L-shaped grab bar (34 3/8" x 18"), one 18" vertical grab bar and L-shaped fold-up phenolic white seat
- 1-piece transfer shower reinforced according to FHA accessibility requirements
- 3/4" reduced skirt and 1/2" high threshold
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 3-3/8 in
- GSA Approved:
- No
- Height:
- 78-3/4 in
- IAPMO Listed -:
- No
- Length:
- 38-3/4 in
- NSF Certified:
- No
- Number of Occupants:
- 1
- Number of Pieces:
- 1 Piece
- Shape:
- Square
- Shower Installation Type:
- Alcove
- Threshold Height:
- 1-1/4 in
- UL Listed:
- No
- Weight:
- 162 lb
- Width:
- 39 in