60 x 42 in. Whirlpool Alcove Bathtub Center Drain in Biscuit

You last purchased this on
 
Aker by MAAX

60 x 42 in. Whirlpool Alcove Bathtub Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

60 x 42 in. Whirlpool Alcove Bathtub Center Drain in Biscuit

  • Fast #
  • Part #A141482000007
  • Item #7342542
  • Manufacturer Part #141482-000-007
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
37-3/8 in
Basin Shape:
Rectangle
Basin Width:
19-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
Yes
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Number of Occupants:
1
Overall Height:
27 in
Overall Length:
60 in
Overall Width:
42 in
Overflow Type:
Round
Size:
60 in x 42 in
Soaking Depth:
17 in
UL Listed:
Yes
Weight:
92 lb
cUPC Certified:
No