56-1/2 x 34-1/2 x 76-1/4 in. Alcove Shower Unit in White

You last purchased this on
 
Aker by MAAX

KDS Series 56-1/2 x 34-1/2 x 76-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A142042000002093
  • Item #4338358
  • Manufacturer Part #142042-000-002-093
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

KDS Series 56-1/2 x 34-1/2 x 76-1/4 in. Alcove Shower Unit in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large top corner shelves, wide soap dish and standard acrylic handle
  • Textured floor
  • Gel-coated tub shower with PIN system for easy front installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
KDS Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
76-1/4 in
Length:
56-1/2 in
Shower Installation Type:
Alcove
UL Listed:
Yes
Width:
34-1/2 in