DESCRIPTION

Aker Plastics 60 x 32 in. Tub & Shower with Left Drain in White

A142013000002594

Manufacturer Part #: 142013-000-002-594

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Drain Location
Left
Height
81-3/4 in
Installation Type
Alcove
Number Of Pieces
4 Piece
Overall Width
32 in
Width
32 in

Print