• Cart

DESCRIPTION

  • Gel-coated tub shower with PIN system for easy front installation
  • Large top corner shelves, wide soap dish and standard acrylic handle
  • Textured floor

Aker Plastics 60 x 34 in. Shower with Left Hand Seat in White

A142042000002094

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
80-1/8 in
Length
60 in
Material
Fiberglass
UL Listed
Yes
Width
34 in

  • QUANTITY

0 item(s) added to Cart Checkout Now