47-7/8 x 33-5/8 x 82-1/4 in. Alcove Right Drain Shower Unit in White
KDS Series 47-7/8 x 33-5/8 x 82-1/4 in. Alcove Right Drain Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- KDS Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 82-1/4 in
- Length:
- 47-7/8 in
- Number of Pieces:
- 4 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- Yes
- Width:
- 33-5/8 in