59-3/4 x 33-1/2 x 80-1/8 in. Alcove Shower Unit in White

You last purchased this on
 
Aker by MAAX

KDS Series 59-3/4 x 33-1/2 x 80-1/8 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

KDS Series 59-3/4 x 33-1/2 x 80-1/8 in. Alcove Shower Unit in White

  • Fast #
  • Part #A142042R000002
  • Item #4840799
  • Manufacturer Part #142042-R-000-002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes right hand seat
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
KDS Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
80-1/8 in
IAPMO Listed -:
No
Length:
59-3/4 in
Number of Pieces:
4 Piece
Shower Base Shape:
Rectangle
Shower Installation Type:
Alcove
UL Listed:
Yes
Width:
33-1/2 in