Alarm BEACON AMBE 7W With Term Connector
Alarm BEACON AMBE 7W With Term Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These quality alarm beacons utilize 1/4" quick-connect terminals and feature a single hole mounting style and outside bulb replacement capabilities
- Will mount through materials up to 1/2 inch thick
- UV and flame-resistant lens
Specifications
- Color Finish Name:
- Amber
- Glass Type:
- Polycarbonate
- NEMA:
- NEMA 4X
- Type:
- CA7XS
- UL Listed:
- Yes
- Volts:
- 12/120V
- Watts:
- 7 W