6 x 2-7/32 in. Copper Nickel Pipe Sleeve
6 x 2-7/32 in. Copper Nickel Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 6-5/8 in
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2-7/32 in
- Material:
- Copper Nickel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Sleeve
- Schedule Class:
- Class 200
- Thickness:
- 0.134 in
- UL Listed:
- No
- Weight:
- 2 lb