1/8 in. Straight Grease Fitting
1/8 in. Straight Grease Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 11/16 in