26-3/8 in. Trash and Recycle Bin in Stainless Steel
26-3/8 in. Trash and Recycle Bin in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Grill
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-7/8 in
- Height:
- 28-7/8 in
- Material:
- Stainless Steel
- Number of Drawers:
- 1
- Product Type:
- Trash and Recycle Bin
- Weight:
- 55 lb
- Width:
- 26-3/8 in