11-1/2 x 3 in. Cable Tie in Natural (500 Pack)
11-1/2 x 3 in. Cable Tie in Natural (500 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 11-1/2"
- 50#
- Nylon cable ties
- Color: Natural
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 3 in
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- NSF Certified:
- No
- Package Quantity:
- Pack of 500
- Size:
- #50
- Tensile Strength:
- 50 lbs/inch
- Thickness:
- 0.055 in
- UL Listed:
- No
- Width:
- 19/100 in