Universal Polyester and PVC Knee Pad in Navy Blue
Universal Polyester and PVC Knee Pad in Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PVC cap
- EVA foam backing for comfort
- Polyester 600D construction for longer wear
- Anti-slip
- Easy to adjust hook and loop closures
- Weather and water resistant
- Inside fabric is made of velvet
- Soft silica gel
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Height:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Size:
- Universal
- Width:
- 6-3/4 in