Fold-Up Set in Polished Chrome

Part #ALL56066  |  Item #355572  |  Manufacturer Part #56066

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Polished Chrome

Material: Alloy Steel

Number of Tools Included: 10

Tool Type: Hex Key